20A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0963475

Cat #: MDA-20-R

UPC: 051712542494

$ 3.97 EA
Company wide:
674 in stock
Documents & Guides
20 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

20 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712542494, MDA-20-R, BUSMDA20R

Specifications

Material: Ceramic
Diameter: 0.250 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 1.500 kA, 10 kA
Material: Ceramic
Volts DC: 125
Amps: 20
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 1.500 kA, 10 kA