1A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0963473

Cat #: MDA-1-R

UPC: 051712645089

$ 1.52 EA
Company wide:
911 in stock
Documents & Guides
Fuse, 1 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 1 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645089, MDA-1-R, BUSMDA1R

Specifications

Material: Ceramic
Interrupt Rating AC: 35, 10 kA
Amps: 1
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Material: Ceramic
Amps: 1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in