1-1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0963469

Cat #: MDA-1-1/4-R

UPC: 051712645102

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1-1/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712645102, MDA-1-1/4-R, BUSMDA114R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 1.250
Speed: Time Delay
Amps: 1.250
Type: Fuse, Electronic