1-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0963467

Cat #: MDA-1-1/2-R

UPC: 051712645096

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1-1/2 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645096, MDA-1-1/2-R, BUSMDA112R

Specifications

Material: Ceramic
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.500
Interrupt Rating AC: 10 kA
Material: Ceramic
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 1.500
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA