60 Amp Automotive Blade-Type Fuse, Blue, 32V, MAXI-FUSE

Item #: 0963450

Cat #: MAX-60

UPC: 051712182157

$ 8.92 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Automotive Blade-Type Fuse, Blue, 32V DC, MAXI-FUSE, Fast-Acting, 1000 Amp Interrupting Rating

Overview

60 Amp Automotive Blade-Type Fuse, Blue, 32V DC, MAXI-FUSE, Fast-Acting, 1000 Amp Interrupting Rating
Also known as: 051712182157, MAX-60, BUSMAX60

Specifications

Type: Automotive
Speed: Fast Acting
Mounting: Blade
Color: Blue
Amps: 60
Type: Automotive
Mounting: Blade
Amps: 60
Speed: Fast Acting
Color: Blue