Terminal Lug, 2X(#6-350MCM) - 4 Lugs

Item #: 0963437

Cat #: LUG3-4

UPC: 051712402279

$ 341.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LUG terminal lug, Terminal Lug Kit, 40 A, Four-pole, Two #6-350MCM wires connection, Accessories four lugs

Overview

Eaton Bussmann series LUG terminal lug, Terminal Lug Kit, 40 A, Four-pole, Two #6-350MCM wires connection, Accessories four lugs

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712402279, LUG3-4, BUSLUG34

Specifications

Amps: 400
Amps: 400