BUSS FA4H1 FUSE,NX,1.5A,15.5KV

Item #: 0963419

Cat #: FA4H1

UPC: 051712500722

Company wide:
0 in stock
Documents & Guides
BUS FA4H1 FUSE NX 1.5A 15.5KV

Overview

BUS FA4H1 FUSE NX 1.5A 15.5KV
Also known as: 051712500722, FA4H1, BUSFA4H1

Specifications

Type: NX
Amps: 1.500
Type: NX
Amps: 1.500