Fuse, 5A, 500V AC/DC, Military Standard, MIL-F-15160/60

Item #: 0963365

Cat #: F60C500V5AS

UPC: 051712162487

$ 175.35 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 5 Amp, 500 Volt AC/DC, Military Standard, MIL-F-15160/60, Silver plated Caps

Overview

Fuse, 5 Amp, 500 Volt AC/DC, Military Standard, MIL-F-15160/60, Silver plated Caps
Also known as: 051712162487, F60C500V5AS, BUSF60C500V5AS

Specifications

Speed: Fast Acting
Amps: 5
Type: Fuse, Military Application
Volts DC: 500
Volts AC Control: 500
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Type: Fuse, Military Application
Volts AC Control: 500
Amps: 5
Volts DC: 500
Interrupt Rating DC: 100 kA, 50 kA