BUSS F60C500V3A MILITARY MIL-F-1516

Item #: 0963356

Cat #: F60C500V3A

UPC: 051712162364

$ 168.56 EA
Company wide:
0 in stock
Documents & Guides
BUS F60C500V3A MILITARY MIL-F

Overview

BUS F60C500V3A MILITARY MIL-F
Also known as: 051712162364, F60C500V3A, BUSF60C500V3A

Specifications

Speed: Fast Acting
Type: Fuse, Military Application
Amps: 3
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Amps: 3
Type: Fuse, Military Application
Interrupt Rating DC: 100 kA, 50 kA