BUSS F60C500V15AS MILITARY MIL-F-15

Item #: 0963341

Cat #: F60C500V15AS

UPC: 051712162173

$ 155.01 EA
Company wide:
0 in stock
Documents & Guides
BUS F60C500V15AS MILITARY MIL

Overview

BUS F60C500V15AS MILITARY MIL
Also known as: 051712162173, F60C500V15AS, BUSF60C500V15AS

Specifications

Speed: Fast Acting
Type: Fuse, Military Application
Amps: 15
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Amps: 15
Type: Fuse, Military Application
Interrupt Rating DC: 100 kA, 50 kA