MILITARY MIL-F-15160/60

Item #: 0963337

Cat #: F60C500V10AS

UPC: 051712162111

$ 155.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series F60 fuse, Military qualified fuse, Silver-plated fuse caps, fast-acting, Instruments, power and telephone, 10 A, Non-indicating, Ferrule end x ferrule end, 50 kAIC Vdc,100 kAIC Vac, Standard, 500 V

Overview

Eaton Bussmann series F60 fuse, Military qualified fuse, Silver-plated fuse caps, fast-acting, Instruments, power and telephone, 10 A, Non-indicating, Ferrule end x ferrule end, 50 kAIC Vdc,100 kAIC Vac, Standard, 500 V

Bussmann Military Product Solutions include an substantial list of Fuses, Fuse Holders, Fuse Blocks and Fuse Clips listed under Military Specifications

Also known as: 051712162111, F60C500V10AS, BUSF60C500V10AS

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse, Military Application
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Type: Fuse, Military Application
Amps: 10
Interrupt Rating DC: 100 kA, 50 kA