MILITARY MIL-F-15160/15

Item #: 0963277

Cat #: F15BR250V30A

UPC: 051712798020

$ 74.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series F15B fuse, Military qualified fuse, Replacement for "F15B" fuses, 30 A, RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 200 kAIC at 250 V,20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc

Overview

Eaton Bussmann series F15B fuse, Military qualified fuse, Replacement for "F15B" fuses, 30 A, RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 200 kAIC at 250 V,20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc

Bussmann Military Product Solutions include an substantial list of Fuses, Fuse Holders, Fuse Blocks and Fuse Clips listed under Military Specifications

Also known as: 051712798020, F15BR250V30A, BUSF15BR250V30A

Specifications

Speed: Time Delay
Type: Fuse, Military Application
Amps: 30
Class: RK5
Interrupt Rating DC: 200, 20 kA
Speed: Time Delay
Amps: 30
Interrupt Rating DC: 200, 20 kA
Type: Fuse, Military Application
Class: RK5