TERMINAL BLOCK

Item #: 0963160

Cat #: NDN1-WH

UPC: 051712590129

$ 7.53 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series NDN DIN-rail feedthrough, 600V, 90A, Single-pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-rail, White

Overview

Eaton Bussmann series NDN DIN-rail feedthrough, 600V, 90A, Single-pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-rail, White
Also known as: 051712590129, NDN1-WH, BUSNDN1WH

Specifications

Mounting: DIN Rail
Amps: 90
Color: White
Mounting: DIN Rail
Color: White
Amps: 90