MILITARY MIL-F-15160/03

Item #: 0963086

Cat #: F03A250V5AS

UPC: 051712157261

$ 17.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series military fuse, 250 Vac, 125 Vdc, 5A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac/dc, Non Indicating, Electronic, Fast-acting, Ferrule end X ferrule end

Overview

Eaton Bussmann series military fuse, 250 Vac, 125 Vdc, 5A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac/dc, Non Indicating, Electronic, Fast-acting, Ferrule end X ferrule end

Bussmann series Military product solutions include an substantial list of fuses, fuse holders, fuse blocks and fuse clips listed under Military Specifications.

Also known as: 051712157261, F03A250V5AS, BUSF03A250V5AS

Specifications

Speed: Fast Acting
Diameter: 0.250 in
Amps: 5
Type: Fuse, Military Application
Interrupt Rating DC: 200, 10 kA
Speed: Fast Acting
Amps: 5
Interrupt Rating DC: 200, 10 kA
Diameter: 0.250 in
Type: Fuse, Military Application