BUSS F03A250V3AS MILITARY MIL-F-151

Item #: 0963081

Cat #: F03A250V3AS

UPC: 051712157209

Company wide:
0 in stock
Documents & Guides
BUS F03A250V3AS MILITARY MIL-

Overview

BUS F03A250V3AS MILITARY MIL-
Also known as: 051712157209, F03A250V3AS, BUSF03A250V3AS

Specifications

Speed: Fast Acting
Diameter: 0.250 in
Type: Fuse, Military Application
Amps: 3
Interrupt Rating DC: 10 kA, 100 kA
Speed: Fast Acting
Type: Fuse, Military Application
Interrupt Rating DC: 10 kA, 100 kA
Diameter: 0.250 in
Amps: 3