LIMITRON FAST ACTING FUSE

Item #: 0963071

Cat #: NBC-70

UPC: 051712653770

$ 1452.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series NBC fast-acting fuse, Current limiting, 70A, 1500 V, 1 barrel

Overview

Eaton Bussmann series NBC fast-acting fuse, Current limiting, 70A, 1500 V, 1 barrel

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712653770, NBC-70, BUSNBC70

Specifications

No Specifications Available