175A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0963037

Cat #: MV155F2DCX175E

UPC: 051712552882

$ 3167.11 EA
Company wide:
0 in stock
Documents & Guides
125 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

125 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712552882, MV155F2DCX175E, BUSMV155F2DCX175E

Specifications

Diameter: 0.750 in
Type: Current-Limiting, Fuse, Medium Voltage
Amps: 175
Interrupt Rating DC: 50 kA
Diameter: 0.750 in
Amps: 175
Type: Current-Limiting, Fuse, Medium Voltage
Interrupt Rating DC: 50 kA