1
more

MEDIUM VOLTAGE E-RATED
Item #: 0963036
Cat #: MV155F2DCX150E
UPC: 051712552875
$ 2636.72 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 150A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 2 barrels, 0.75 in diameter, 21.7 in length
Overview
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 150A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 2 barrels, 0.75 in diameter, 21.7 in length
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.
Also known as: 051712552875, MV155F2DCX150E, BUSMV155F2DCX150E
Specifications
No Specifications Available