MEDIUM VOLTAGE E-RATED

Item #: 0963025

Cat #: MV155F1DCX65E

UPC: 051712269377

$ 2053.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 65A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 1 barrel, 0.75 in diameter, 21.7 in length

Overview

Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 65A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 1 barrel, 0.75 in diameter, 21.7 in length

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.

Also known as: 051712269377, MV155F1DCX65E, BUSMV155F1DCX65E

Specifications

Diameter: 0.750 in
Amps: 65
Type: Current-Limiting
Interrupt Rating DC: 50 kA
Diameter: 0.750 in
Type: Current-Limiting
Amps: 65
Interrupt Rating DC: 50 kA