50A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0963018

Cat #: MV155F1DBX50E

UPC: 051712269339

$ 2078.74 EA
Company wide:
0 in stock
Documents & Guides
50 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

50 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269339, MV155F1DBX50E, BUSMV155F1DBX50E

Specifications

Diameter: 0.750 in
Type: Current-Limiting
Amps: 50
Interrupt Rating DC: 50 kA
Diameter: 0.750 in
Amps: 50
Type: Current-Limiting
Interrupt Rating DC: 50 kA