40A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0963017

Cat #: MV155F1DBX40E

UPC: 051712269322

$ 2008.89 EA
Company wide:
0 in stock
Documents & Guides
40 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

40 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269322, MV155F1DBX40E, BUSMV155F1DBX40E

Specifications

Type: Current-Limiting
Amps: 40
Interrupt Rating DC: 50 kA
Type: Current-Limiting
Interrupt Rating DC: 50 kA
Amps: 40