MEDIUM VOLTAGE E-RATED

Item #: 0963014

Cat #: MV155F1DBX20E

UPC: 051712269292

$ 1499.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 20A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 1 barrel, 3 in diameter

Overview

Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 20A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 1 barrel, 3 in diameter

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.

Also known as: 051712269292, MV155F1DBX20E, BUSMV155F1DBX20E

Specifications

No Specifications Available