100A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0963011

Cat #: MV155F1DBX100E

UPC: 051712269360

$ 2286.05 EA
Company wide:
0 in stock
Documents & Guides
100 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

100 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269360, MV155F1DBX100E, BUSMV155F1DBX100E

Specifications

Width: 3 in
Diameter: 3 in
Amps: 100
Type: E-Rated
Volts AC: 15.500kV
Length: 18.75 in
Width: 3 in
Amps: 100
Volts AC: 15.500kV
Diameter: 3 in
Type: E-Rated
Length: 18.75 in