5A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0963003

Cat #: MV155F1CBX5E

UPC: 051712269209

$ 671.43 EA
Company wide:
0 in stock
Documents & Guides
5 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

5 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269209, MV155F1CBX5E, BUSMV155F1CBX5E

Specifications

Width: 2 in
Amps: 5
Type: E-Rated
Volts AC: 15.500kV
Diameter: 2 in
Length: 18.75 in
Interrupt Rating DC: 50 kA
Width: 2 in
Type: E-Rated
Diameter: 2 in
Interrupt Rating DC: 50 kA
Amps: 5
Volts AC: 15.500kV
Length: 18.75 in