15A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 0962999

Cat #: MV155F1CBX15E

UPC: 051712269230

$ 671.43 EA
Company wide:
0 in stock
Documents & Guides
15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269230, MV155F1CBX15E, BUSMV155F1CBX15E

Specifications

Type: Current-Limiting
Amps: 15
Interrupt Rating DC: 50 kA
Type: Current-Limiting
Interrupt Rating DC: 50 kA
Amps: 15