400A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 0962996

Cat #: MV055F2DAX400E

UPC: 051712552936

$ 4006.83 EA
Company wide:
0 in stock
Documents & Guides
400 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, 2" Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

400 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, 2" Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712552936, MV055F2DAX400E, BUSMV055F2DAX400E

Specifications

Width: 3 in
Diameter: 3 in
Amps: 400
Type: E-Rated
Length: 15.75 in
Interrupt Rating DC: 50 kA
Width: 3 in
Amps: 400
Length: 15.75 in
Diameter: 3 in
Type: E-Rated
Interrupt Rating DC: 50 kA