350A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 0962995

Cat #: MV055F2DAX350E

UPC: 051712552929

$ 4040.88 EA
Company wide:
0 in stock
Documents & Guides
350 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

350 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712552929, MV055F2DAX350E, BUSMV055F2DAX350E

Specifications

Amps: 350
Type: Current-Limiting
Length: 3 in
Interrupt Rating DC: 50 kA
Amps: 350
Length: 3 in
Type: Current-Limiting
Interrupt Rating DC: 50 kA