300A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 0962994

Cat #: MV055F2DAX300E

UPC: 051712414234

$ 3319.29 EA
Company wide:
0 in stock
Documents & Guides
300 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

300 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712414234, MV055F2DAX300E, BUSMV055F2DAX300E

Specifications

Type: Current-Limiting, Fuse, Medium Voltage
Amps: 300
Length: 3 in
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse, Medium Voltage
Length: 3 in
Amps: 300
Interrupt Rating DC: 50 kA