80A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 0962987

Cat #: MV055F1DAX80E

UPC: 051712269650

$ 1205.63 EA
Company wide:
0 in stock
Documents & Guides
80 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

80 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269650, MV055F1DAX80E, BUSMV055F1DAX80E

Specifications

Amps: 85
Type: Current-Limiting
Length: 3 in
Interrupt Rating DC: 50 kA
Amps: 85
Length: 3 in
Type: Current-Limiting
Interrupt Rating DC: 50 kA