BUSS MV055F1DAX50E MEDIUM VOLTAGE E

Item #: 0962985

Cat #: MV055F1DAX50E

UPC: 051712269636

$ 1205.63 EA
Company wide:
0 in stock
Documents & Guides
BUS MV055F1DAX50E MEDIUM VOLT

Overview

BUS MV055F1DAX50E MEDIUM VOLT
Also known as: 051712269636, MV055F1DAX50E, BUSMV055F1DAX50E

Specifications

Type: Current-Limiting
Length: 3 in
Amps: 50
Interrupt Rating DC: 50 kA
Type: Current-Limiting
Amps: 50
Length: 3 in
Interrupt Rating DC: 50 kA