40A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 0962984

Cat #: MV055F1DAX40E

UPC: 051712269629

$ 1205.63 EA
Company wide:
0 in stock
Documents & Guides
40 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

40 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269629, MV055F1DAX40E, BUSMV055F1DAX40E

Specifications

Type: Current-Limiting
Amps: 40
Length: 3 in
Interrupt Rating DC: 50 kA
Type: Current-Limiting
Length: 3 in
Amps: 40
Interrupt Rating DC: 50 kA