BUSS MV055F1DAX125E MEDIUM VOLTAGE

Item #: 0962975

Cat #: MV055F1DAX125E

UPC: 051712269674

$ 2154.70 EA
Company wide:
0 in stock
Documents & Guides
BUS MV055F1DAX125E MEDIUM VOL

Overview

BUS MV055F1DAX125E MEDIUM VOL
Also known as: 051712269674, MV055F1DAX125E, BUSMV055F1DAX125E

Specifications

Amps: 125
Type: Current-Limiting, Fuse, Medium Voltage
Length: 3 in
Interrupt Rating DC: 50 kA
Amps: 125
Length: 3 in
Type: Current-Limiting, Fuse, Medium Voltage
Interrupt Rating DC: 50 kA