MEDIUM VOLTAGE E-RATED

Item #: 0962958

Cat #: MV055F1CAX65E

UPC: 051712269568

$ 841.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 65A, 5.5 kV, 50 kAIC Symmetrical Maximum interrupt rating, E class, Silver ribbon element, Fiberglass tube, 1 barrel, 2 in diameter

Overview

Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 65A, 5.5 kV, 50 kAIC Symmetrical Maximum interrupt rating, E class, Silver ribbon element, Fiberglass tube, 1 barrel, 2 in diameter

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.

Also known as: 051712269568, MV055F1CAX65E, BUSMV055F1CAX65E

Specifications

No Specifications Available