Fuse, 8A, 600VAC, Non-Time Delay, Pin Indication, 200kAIC

Item #: 0962932

Cat #: MIS-8

UPC: 051712184021

$ 616.90 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 8 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC

Overview

Fuse, 8 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC
Also known as: 051712184021, MIS-8, BUSMIS8

Specifications

Interrupt Rating DC: 200
Amps: 8
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 8