5 Amp Indicating, Fast-Acting Fuse, Silver Pin, 13/32" x 1-1/2", 250V

Item #: 0962919

Cat #: MIC-5

UPC: 051712726450

$ 127.76 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V

Overview

5 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726450, MIC-5, BUSMIC5

Specifications

Speed: Fast Acting
Amps: 5
Type: Fuse, Indicating
Volts AC: 250
Interrupt Rating DC: 200
Speed: Fast Acting
Type: Fuse, Indicating
Interrupt Rating DC: 200
Amps: 5
Volts AC: 250