3 Amp Indicating, Fast-Acting Fuse, Silver Pin, 13/32" x 1-1/2", 250V

Item #: 0962917

Cat #: MIC-3

UPC: 051712726443

$ 127.76 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V

Overview

3 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726443, MIC-3, BUSMIC3

Specifications

Speed: Fast Acting
Type: Fuse, Indicating
Amps: 3
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 3
Type: Fuse, Indicating
Interrupt Rating DC: 100 kA