25A Indicating, Fast-Acting Fuse, Silver Pin, 13/32" x 1-1/2", 250V

Item #: 0962916

Cat #: MIC-25

UPC: 051712726498

$ 127.76 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V

Overview

25 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726498, MIC-25, BUSMIC25

Specifications

Speed: Fast Acting
Type: Fuse, Indicating
Amps: 25
Class: Midget
Speed: Fast Acting
Amps: 25
Type: Fuse, Indicating
Class: Midget