2A Indicating, Fast-Acting Fuse, Silver Pin, 13/32" x 1-1/2", 250V

Item #: 0962914

Cat #: MIC-2

UPC: 051712726436

$ 127.76 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V

Overview

2 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726436, MIC-2, BUSMIC2

Specifications

Speed: Fast Acting
Type: Fuse, Pin Indicating
Amps: 2
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 2
Type: Fuse, Pin Indicating
Interrupt Rating DC: 100 kA