BUSS SMALL DIMENSION FUSE

Item #: 0962893

Cat #: MDQ-7-1/2

UPC: 051712183420

$ 17.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton MDQ Series Duel-element, Time-delay fuse 7.5A, 250 Vac, 32 Vdc (self certified), MDQ-7-1-2

Overview

Eaton MDQ Series Duel-element, Time-delay fuse 7.5A, 250 Vac, 32 Vdc (self certified), MDQ-7-1-2

Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.

Also known as: 051712183420, MDQ-7-1/2, BUSMDQ712

Specifications

No Specifications Available