7 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962891

Cat #: MDQ-7

UPC: 051712120876

$ 17.92 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

7 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712120876, MDQ-7, BUSMDQ7

Specifications

Amps: 7
Speed: Time Delay
Type: Fuse, Electronic
Interrupt Rating DC: 200
Amps: 7
Type: Fuse, Electronic
Speed: Time Delay
Interrupt Rating DC: 200