BUSS SMALL DIMENSION FUSE

Item #: 0962890

Cat #: MDQ-6-1/4

UPC: 051712120869

$ 17.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton MDQ Series Duel-element, Time-delay fuse 6.25A, 250 Vac, 32 Vdc (self certified), MDQ-6-1-4

Overview

Eaton MDQ Series Duel-element, Time-delay fuse 6.25A, 250 Vac, 32 Vdc (self certified), MDQ-6-1-4

Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.

Also known as: 051712120869, MDQ-6-1/4, BUSMDQ614

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 6.250
Volts DC: 32
Type: Fuse, Electronic
Amps: 6.250
Speed: Time Delay
Volts AC: 250