6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962889

Cat #: MDQ-6/10

UPC: 051712183413

$ 76.01 EA
Company wide:
0 in stock
Documents & Guides
6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183413, MDQ-6/10, BUSMDQ610

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.600
Speed: Time Delay
Amps: 0.600
Type: Fuse, Electronic