6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962888

Cat #: MDQ-6

UPC: 051712120852

$ 19.78 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712120852, MDQ-6, BUSMDQ6

Specifications

Amps: 6
Interrupt Rating DC: 200
Type: Electronic
Amps: 6
Type: Electronic
Interrupt Rating DC: 200