5 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC

Item #: 0962887

Cat #: MDQ-5

UPC: 051712120845

$ 19.69 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

Overview

5 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Also known as: 051712120845, MDQ-5, BUSMDQ5

Specifications

Length: 1 1/4 in
Amps: 5
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 5
Diameter: 1/4 in
Volts AC: 250