4/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962886

Cat #: MDQ-4/10

UPC: 051712183390

$ 62.37 EA
Company wide:
0 in stock
Documents & Guides
4/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

4/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183390, MDQ-4/10, BUSMDQ410

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 0.400
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Amps: 0.400
Interrupt Rating DC: 35
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm