4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC

Item #: 0962885

Cat #: MDQ-4

UPC: 051712120838

$ 29.06 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

Overview

4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Also known as: 051712120838, MDQ-4, BUSMDQ4

Specifications

Length: 1 1/4 in
Amps: 4
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 4
Diameter: 1/4 in
Volts AC: 250