3/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962882

Cat #: MDQ-3/4

UPC: 051712183376

$ 46.51 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

3/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183376, MDQ-3/4, BUSMDQ34

Specifications

Amps: 0.750
Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Length: 31.750 mm
Amps: 0.750
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Diameter: 6.350 mm