3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC

Item #: 0962879

Cat #: MDQ-3

UPC: 051712120814

$ 19.38 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

Overview

3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.

Also known as: 051712120814, MDQ-3, BUSMDQ3

Specifications

Length: 1 1/4 in
Volts DC: 250
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Amps: 3
Mounting: Cartridge
Length: 1 1/4 in
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Volts DC: 250
Speed: Time Delay, Slow Blow
Amps: 3