1-6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0962873

Cat #: MDQ-1-6/10

UPC: 051712183161

$ 46.51 EA
Company wide:
0 in stock
Documents & Guides
1-6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1-6/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183161, MDQ-1-6/10, BUSMDQ1610

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Clip
Diameter: 6.350 mm
Amps: 1.600
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Interrupt Rating DC: 200
Diameter: 6.350 mm
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Clip
Amps: 1.600