12 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0962869

Cat #: MDQ-12

UPC: 051712183260

$ 24.21 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Overview

12 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V
Also known as: 051712183260, MDQ-12, BUSMDQ12

Specifications

Amps: 12
Type: Electronic
Interrupt Rating DC: 1 kA
Amps: 12
Interrupt Rating DC: 1 kA
Type: Electronic